Shop All Regenerative Blower Inlet Filters
Fuji Electric
Cover, Inlet Filter
Mfr # C-89
Zoro # G1934125
original price:
$30.53
13% off
new price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet (In.) 3 (M)NPT
- Material Polyester
- For Use with Blower No. VFC800A-5W, VFC800A-7W, VFC904A-5W, VFC904A-7W, VFD6D, VFD8, VFD9
- Filtration Efficiency 80 %
- Compatible Manufacturer Part Number VFC800A-5W, VFC800A-7W, VFC904A-5W, VFC904A-7W, VFD6D, VFD8, VFD9
Product Information
- Brand Fuji Electric
- MFR # C-89
- Zoro # G1934125
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Inlet Size | 3 in |
Details
Item | Replacement Filter Cover |
Inlet (In.) | 3 (M)NPT |
Material | Polyester |
For Use with Blower No. | VFC800A-5W, VFC800A-7W, VFC904A-5W, VFC904A-7W, VFD6D, VFD8, VFD9 |
Filtration Efficiency | 80 % |
Compatible Manufacturer Part Number | VFC800A-5W, VFC800A-7W, VFC904A-5W, VFC904A-7W, VFD6D, VFD8, VFD9 |
Inlet Gender | Male |
Filter Rating | 25 micron |
For Use With | Regenerative Blowers |
Inlet Type | NPT |
Description
Replacement Filter Cover, Inlet Size 3 in, Inlet Type NPT, Inlet Gender Male, Filter Rating 25 micron, Filtration Efficiency 80 Percent, Compatible Manufacturer Part Number VFC800A-5W, VFC800A-7W, VFC904A-5W, VFC904A-7W, VFD6D, VFD8, VFD9, Compatible Grainger Part Number 5F243, 5JEP6, 5JEP7, 5Z189, 6JD30, 6JD31, 6JD32, For Use With Regenerative Blowers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metal Bowl Kit, Zinc (PS835P)
- CONTROL DEVICES Valve, Check, 1/8 In (CB13)
- ZORO SELECT U-Cup Seal, 3/8"ID, 7/8"OD, 1/4"W, PK5 (2HZU4)
- JUST CLIPS Retainer Clip Refill, 1" Anvil, 5 pcs. (1000-5)
- FUJI ELECTRIC Cover, Inlet Filter (C-45)
- FUJI ELECTRIC Filter, Inlet (F-89)
- FUJI ELECTRIC Cover, Inlet Filter (C-67)
- FUJI ELECTRIC Filter, Inlet (F-67)
- FUJI ELECTRIC Cover, Inlet Filter (C-123)
- FUJI ELECTRIC Filter, Inlet (F-45)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- Fuji Electric Vacuum Pumps & Blowers