Shop All Motor Flanges & Flange Kits
Fuji Electric
Card, Used For AC Drives, 3.50" H
Mfr # OPC-PRT
Zoro # G6530979
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protects External Electronics
- Used For AC Drives
- Mfr. Stock No. OPC-PRT
- Depth 4.7 in
- Application Communication
Product Information
- Brand Fuji Electric
- MFR # OPC-PRT
- Zoro # G6530979
- Country of Origin Taiwan, Province of China
- Category Motor Flanges & Flange Kits
Dimensions
Depth | 4.7 in |
Height | 3.5 in |
Overall Depth | 4.7 in |
Overall Height | 3.5 in |
Details
Protects | External Electronics |
Used For | AC Drives |
Mfr. Stock No. | OPC-PRT |
Application | Communication |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Eliminates | Conducted and Radiated RFI |
Type | ProNet/Ethernet |
Item | Communication Card |
For Use With | ACE Drives |
Function | Communication |
Description
Communication Card, For Use with Series FRENIC-Ace, For Use With Grainger Item Number 482J49, 482J50, 482J51, 482J52, 482J53, 482J54, 482J55, 482J56, 482J57, 482J58, 482J59, 482J61, 482J63, 482J64, 482J65, 482J66, 482J67, 482J68, 482J69, 482J70, 482J71, 482J72, 482J73, 482J74, 482J75, 482J76, 482J77, 482J78, For Use With ACE Drives, Application Communication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 11 # of Teeth (40B11H X 1/2 MPB)
- KOYO Spherical Roller Bearings (22212R W33 C3 FY)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-31)
- CHIEF Oil Coolers 200 PSI, 10 Microns, 1 1/2- 16 Thread Size, 250 F (226013)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- WORLDWIDE ELECTRIC Worldwide Electric C-Flange Kit PEW180TC, PREM EFF, 182T & 184T (PEW180TC)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- EATON Flange Kit Type 1, 12, Frame Size 6 (OPTTHR6)
- Fuji Electric Motor Mounts