Shop All Regenerative Blower Relief Valves
Fuji Electric
Blower Relief Valve, Vacuum, 175, 2 in.
Mfr # VRV6011
Zoro # G0174925
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 175 in wc
- Connection (In.) 2 in
- Dia. (In.) 2 in
- Length (In.) 6 1/4 in
- For Use with Blower No. Mfr. No. 2VFB60-11.5-7W
Product Information
- Brand Fuji Electric
- MFR # VRV6011
- Zoro # G0174925
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 2 in |
Length (In.) | 6 1/4 in |
Outside Diameter | 2 in |
Inlet Size | 2 in |
Overall Length | 6.25 in |
Details
Preset Limit (In. of Water) | 175 in wc |
Connection (In.) | 2 in |
For Use with Blower No. | Mfr. No. 2VFB60-11.5-7W |
Valve Type | Vacuum |
Item | Blower Relief Valve |
Preset Limit | 175 in wc |
Inlet Gender | Female |
Inlet Type | NPT |
Vacuum Capabilities | Vacuum |
Compatible Manufacturer Part Number | 2VFB60-11.5-7W |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 175 in wc, Outside Diameter 2 in, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Compatible Manufacturer Part Number 2VFB60-11.5-7W, Compatible Grainger Part Number 38UW80, Overall Length 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Plug (5229X20)
- LIQUIDYNAMICS Prtbl Grease Pump, 35 lb. Pail, 7200 psi (13027T-S1)
- REELCRAFT Hose Reel, 3/8 in Hose Dia., 66 ft Length, 3,000 psi (7600 OMS55)
- DIVERSITECH Hilmor 4V22404410HD 4-Valve Aluminum Manifold With 60" Hoses & DROT 1839131, R22, R404, R410 (1839131)
- FUJI ELECTRIC Valve, Pressure Relief (PV7)
- FUJI ELECTRIC Valve, Vacuum Relief (VV4)
- FUJI ELECTRIC Valve, Pressure Relief, Dia. (In.): 1 1/2 in (PV5)
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 156, 2 in. (VRV50)
- FUJI ELECTRIC Valve, Pressure Relief (PV8)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 232, 2 in. (PRV6011)
- CONTROL DEVICES Valve, 2-1/2" Connection, 5-45/64" Dia. (NVR25-0A016)
- Fuji Electric Pneumatic Valves