Shop All Regenerative Blower Relief Valves
Fuji Electric
Blower Relief Valve, Pressure, 95, 1-1/2in
Mfr # PRV305
Zoro # G0175038
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 95 in wc
- Connection (In.) 1 1/2 in
- Dia. (In.) 1 1/2 in
- Length (In.) 6 1/4 in
- For Use with Blower No. Mfr. No. 2VFB30-1.2-5T
Product Information
- Brand Fuji Electric
- MFR # PRV305
- Zoro # G0175038
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 1 1/2 in |
Length (In.) | 6 1/4 in |
Outside Diameter | 1.5 in |
Overall Length | 6.25 in |
Inlet Size | 1 1/2 in |
Details
Preset Limit (In. of Water) | 95 in wc |
Connection (In.) | 1 1/2 in |
Item | Blower Relief Valve |
For Use with Blower No. | Mfr. No. 2VFB30-1.2-5T |
Valve Type | Pressure |
Preset Limit | 95 in wc |
Vacuum Capabilities | Pressure |
Inlet Type | NPT |
Inlet Gender | Male |
Compatible Manufacturer Part Number | 2VFB30-1.2-5T |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 95 in wc, Outside Diameter 1.5 in, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Male, Compatible Manufacturer Part Number 2VFB30-1.2-5T, Compatible Grainger Part Number 38UW85, Overall Length 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116036-13)
- FESTO Push-In L-Fitting, Rotatable QSRL-G3/8-12 (QSRL-G3/8-12)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- FUJI ELECTRIC Valve, Vacuum Relief (VV5)
- FUJI ELECTRIC Valve, Vacuum Relief (VV4)
- FUJI ELECTRIC Valve, Pressure Relief (PV4)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- FUJI ELECTRIC Valve, Pressure Relief (PV8)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 190, 2 in. (PRV608)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A018)
- Fuji Electric Regenerative Blower Relief Valves