Shop All Regenerative Blower Relief Valves
Fuji Electric
Blower Relief Valve, Pressure, 232, 2 in.
Mfr # PRV6011
Zoro # G0174986
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 232 in wc
- Connection (In.) 2 in
- Dia. (In.) 2 in
- Length (In.) 6 1/4 in
- Valve Type Pressure
Product Information
- Brand Fuji Electric
- MFR # PRV6011
- Zoro # G0174986
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 2 in |
Length (In.) | 6 1/4 in |
Inlet Size | 2 in |
Overall Length | 6.25 in |
Outside Diameter | 2 in |
Details
Preset Limit (In. of Water) | 232 in wc |
Connection (In.) | 2 in |
Item | Blower Relief Valve |
Valve Type | Pressure |
For Use with Blower No. | Mfr. No. 2VFB60-11.5-7W |
Compatible Manufacturer Part Number | 2VFB60-11.5-7W |
Preset Limit | 232 in wc |
Inlet Gender | Male |
Vacuum Capabilities | Pressure |
Inlet Type | NPT |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 232 in wc, Outside Diameter 2 in, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Male, Compatible Manufacturer Part Number 2VFB60-11.5-7W, Compatible Grainger Part Number 38UW80, Overall Length 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Bearing Bracket (S1-026-13359-000)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933136Q, Pressure Line, 25 micron, Outside-In (MF0059666)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 24 # of Teeth (35B24F-1)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- FUJI ELECTRIC Valve, Vacuum Relief (VV5)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 190, 2 in. (PRV608)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- FUJI ELECTRIC Valve, Pressure Relief (PV4)
- FUJI ELECTRIC Valve, Vacuum Relief (VV4)
- FUJI ELECTRIC Valve, Vacuum Relief (VV6)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 159, 1-1/2in (PRV40)
- Fuji Electric Pneumatic Valves