Shop All Transfer Tanks
This Product is Discontinued
Fuelcube
Diesel Fuel Tank Pump Kit, 243 gal. Cap. (Discontinued)
Mfr # FCP250-12VK
Zoro # G2102890
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Capacity 243 gal
- For Use With Full Size Trucks
- Material Steel
- Overall Depth 45 in
- Includes (2) 1 1/2 in NPT Ports with SQ Head Galvanized Plug, (2) 2 in NPT Ports with SQ Head Galvanized Plug, (2) Rubber Window Flaps, 1 1/2 in NPT Square Union, 1/4 in GITS Vent, 2 in Dipping Port, 2 in Emergency Vent, 3 in Fill Cap, Earth Point Grounding Stud, Inner Tank Lifting Lug, Pump Mounting Bracket, Stacking Brackets
Product Information
- Brand Fuelcube
- MFR # FCP250-12VK
- Zoro # G2102890
- UPC # 858412007144
- Country of Origin India
- Category Transfer Tanks
Dimensions
Overall Depth | 45 in |
Overall Width | 45 in |
Overall Height | 51 in |
Details
Capacity | 243 gal |
For Use With | Full Size Trucks |
Material | Steel |
Item | Transfer Tank |
Includes | (2) 1 1/2 in NPT Ports with SQ Head Galvanized Plug, (2) 2 in NPT Ports with SQ Head Galvanized Plug, (2) Rubber Window Flaps, 1 1/2 in NPT Square Union, 1/4 in GITS Vent, 2 in Dipping Port, 2 in Emergency Vent, 3 in Fill Cap, Earth Point Grounding Stud, Inner Tank Lifting Lug, Pump Mounting Bracket, Stacking Brackets |
Color | White |
Shape | Square |
Standards | CAN/ULC-S601, NFPA 30A, UL 142 |
Tank Capacity | 243 gal |
Thickness | 11 ga |
Compatible Vehicle Type | Full-Size Trucks |
Description
Transfer Tank, Material Steel, Square, Overall Width 45 in, Overall Depth 45 in, Overall Height 51 in, Capacity 243 gal, White, Standards CAN/ULC-S601, NFPA 30A, UL 142, For Use With Full Size Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.