Shop All Identification Labels
Fuel Stickers
Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 24PK
Mfr # Z-6X2WTR-24PK
Zoro # G811363148
product price: $59.69
/pk 24, $2.49/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Water
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Product Information
- Brand Fuel Stickers
- MFR # Z-6X2WTR-24PK
- Zoro # G811363148
- UPC # 10850008703406
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | Water |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Blue |
Legend | Water |
Indoor/Outdoor Usage | YES |
UV Resistant | Yes |
Printed Language | English |
Laminated | YES |
Thickness | 4.5 Mil |
Self-Adhesive | Acrylic Emulsion |
Features | Ultra High-Tack Adhesive |
Application | Peel & Stick |
Item | Identification Label |
Finish | Gloss Laminate |
Operating Temp. Range | 35°F, (2°C) |
Description
Water Only Sticker H2O - Warning Stickers. Prevent your canisters from becoming contaminated by using a Water Only Label to properly and adequately communicate this important message.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic Ankle Boot (ECA000 M 140)
- REFRIGIWEAR Extreme Freezer Glove Black Lar (0679RBLKLAR)
- ERGODYNE Class 2 Econo Breakaway Vest, S/M (21073)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH3X0025VP)
- FUEL STICKERS Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 4PK (Z-462FIRE-4PK)
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 10PK (Z-262UOL-10PK)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 10PK (Z-262DG-10PK)
- FUEL STICKERS Herbicide Sticker, Warning Label: Pump Sprayer, Commercial Sprayer: Hvy-Dty, 6''x2'', 24PK (Z-6X2HRB-24PK)
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 24PK (Z-262NAT-24PK)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 20PK (Z-262DG-20PK)
- NMC Symbol Secondary Escape Imo Label, IMO190P (IMO190P)
- Fuel Stickers Safety Labels