Shop All Identification Labels
Fuel Stickers
Unleaded Gas Sticker: Fuel Label for Gas Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 48PK
Mfr # Z-2X1UGO-48PK
Zoro # G111363039
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Unleaded Gas
- Material VinylHeavy-Duty Vinyl
- Width 2 inch
- Standards ASTM-D-882
- Shape Rectangular
Product Information
- Brand Fuel Stickers
- MFR # Z-2X1UGO-48PK
- Zoro # G111363039
- UPC # 10860358001343
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 inch |
Length | 1 inch |
Details
Header | Unleaded Gas |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | White |
Legend | Unleaded Gas |
Printed Language | English |
Operating Temp. Range | 35°F, (2°C) |
Self-Adhesive | Acrylic Emulsion |
Application | Peel & Stick |
Laminated | YES |
Item | Identification Label |
Thickness | 4.5 Mil |
Finish | Gloss Laminate |
UV Resistant | Yes |
Indoor/Outdoor Usage | YES |
Features | Ultra High-Tack Adhesive |
Description
Unleaded Gas Sticker: Fuel Label for Gas Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 48PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Ultra-spec 2001 OTG Eyewear, Clear Frame, Clear Lens (S0112)
- BRADY ToughStripe Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 100 ft, 8 mil Thickness (104312)
- GLOWEAR BY ERGODYNE Orange 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- BULLARD Postman Slide Chin Strap, For Use With Bullard Hard Hats Black (R50)
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 20PK (Z-262ORD-20PK)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 24PK (Z-262MXF-24PK)
- FUEL STICKERS Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 2''x1'', 20PK (Z-2X1HF-20PK)
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 10PK (Z-6X2WTR-10PK)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 20PK (Z-2X1MFO-20PK)
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 24PK (Z-262ORD-24PK)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Pressure Sensitive Removable Vinyl .0045 (DL146BPR)
- Fuel Stickers Identification Labels