Shop All Identification Labels
Fuel Stickers
Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 10PK
Mfr # Z-262ORD-10PK
Zoro # G511363110
product price: $32.55
/pk 10, $3.26/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Off Road Diesel
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Product Information
- Brand Fuel Stickers
- MFR # Z-262ORD-10PK
- Zoro # G511363110
- UPC # 793945188901
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | Off Road Diesel |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Red |
Legend | Off Road Diesel |
Laminated | YES |
Item | Identification Label |
Application | Peel & Stick |
UV Resistant | Yes |
Operating Temp. Range | 35°F, (2°C) |
Self-Adhesive | Acrylic Emulsion |
Indoor/Outdoor Usage | YES |
Thickness | 4.5 Mil |
Features | Ultra High-Tack Adhesive |
Printed Language | English |
Finish | Gloss Laminate |
Description
Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 10PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Survivair™2000, S-Series Half Mask, M (B260000)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- HY-KO Sign Stake, Natural, Wood, 4 ft L, PK24 (40604)
- NMC Authorized Personnel Only Sign, M38R (M38R)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 20PK (Z-262DG-20PK)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 24PK (Z-262MXF-24PK)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 10PK (Z-262DEF-10PK)
- FUEL STICKERS Compost Label for Waste Bin: Organic Waste / Compost Sticker, Outdoor, Heavy Duty, 6''x2'', 20PK (Z-462COMPOST-20PK)
- FUEL STICKERS Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 20PK (Z-262HF-20PK)
- FUEL STICKERS Employees Must Wash Hands Sign Sticker: Foodservice, Peel & Stick, Hvy-Dty, 6''x2'', 20PK (Z-EMWH-20PK)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- Fuel Stickers Identification Labels