Shop All Identification Labels
Fuel Stickers
Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 20PK
Mfr # Z-462FIRE-20PK
Zoro # G011363122
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Fire Extinguisher
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Product Information
- Brand Fuel Stickers
- MFR # Z-462FIRE-20PK
- Zoro # G011363122
- UPC # 693634998524
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | Fire Extinguisher |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Red |
Legend | Fire Extinguisher |
Thickness | 4.5 Mil |
Features | Ultra High-Tack Adhesive |
Self-Adhesive | Acrylic Emulsion |
Application | Peel & Stick |
Item | Identification Label |
Finish | Gloss Laminate |
Operating Temp. Range | 35°F, (2°C) |
Printed Language | English |
Indoor/Outdoor Usage | YES |
Laminated | YES |
UV Resistant | Yes |
Description
Welcome to a world where fire safety and compliance are seamlessly integrated into your environment. With our top-rated Fire Extinguisher Sticker, you're not only buying a product; you're investing in a superior standard of safety and regulatory adherence.Never compromise on accessibility. Our premium vinyl Fire Extinguisher sign is crafted with striking, high-contrast colors, designed to catch the eye and guide users to fire safety equipment without delay. In an emergency, every second counts, and with our sticker, you can rest assured that your extinguisher will never go unnoticed.Strength and longevity are at the core of our offering. Each Fire Extinguisher inside label is produced using superior-quality vinyl, engineered for indoor and outdoor resilience so your sticker remains vibrant and intact, year after year.One size doesn't fit all in the realm of safety compliance. That's why our Fire Extinguisher stickers are available in various sizes to perfectly suit your unique needs. From cozy office spaces to expansive industrial settings, there's a sticker designed to fit your premises.Our fire safety stickers employ universally recognized symbols, making fire safety equipment easily identifiable, irrespective of language proficiency. We're here to ensure that everyone in your facility understands safety protocols, promoting a culture of safety.Choosing our Fire Extinguisher decal is a declaration of your commitment to safety and quality. Its a testament to the care you place in ensuring your space is safe, visible, and compliant with all safety regulations. With our stickers, youre always a step ahead.Make safety your priority with our Fire Extinguisher wall signs. This is not just about ticking a compliance box; it's about creating a safer environment, a commitment to fire safety, and a duty of care to all occupants. Choose the best, because safety deserves nothing less.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, Flaming Circle, 2x2In, Poly, 250 Roll (LZH612EV2)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZWCAPSL)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S2EP-33-009)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Special Character Hyphen 1 pc, 6PK (839376)
- FUEL STICKERS Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 10PK (Z-262HF-10PK)
- FUEL STICKERS Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 4PK (Z-462FIRE-4PK)
- FUEL STICKERS Gasoline Sticker: Gas Labels for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 20PK (Z-2X1GAS-20PK)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety, Hvy-Dty, White/Blue, 6''x2'', 24PK (Z-262DEF-24PK)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 10PK (Z-262DG-10PK)
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 20PK (Z-262ORD-20PK)
- NMC Placard Sign, 1203 3 Dot, Pk100, Material: Adhesive Backed Vinyl (DL41BP100)
- Fuel Stickers Safety Labels