Shop All Identification Labels
Fuel Stickers
DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety, Hvy-Dty, White/Blue, 6''x2'', 24PK
Mfr # Z-262DEF-24PK
Zoro # G411363081
product price: $59.69
/pk 24, $2.49/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DEF
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Product Information
- Brand Fuel Stickers
- MFR # Z-262DEF-24PK
- Zoro # G411363081
- UPC # 10850008703567
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | DEF |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Blue |
Legend | DEF |
Printed Language | English |
Laminated | YES |
Application | Peel & Stick |
Self-Adhesive | Acrylic Emulsion |
Item | Identification Label |
Thickness | 4.5 Mil |
Finish | Gloss Laminate |
Operating Temp. Range | 35°F, (2°C) |
Features | Ultra High-Tack Adhesive |
UV Resistant | Yes |
Indoor/Outdoor Usage | YES |
Description
DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety, Hvy-Dty, White/Blue, 6''x2'', 24PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Blue, M, PR (3033-M (8))
- CARHARTT Relaxed Fit Firm Duck Insulated Rib Collar Vest, Carhartt Brown, XL, REG (V01-BRNXLREG)
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, L (TR88001)
- DYMO Rhino Metal Label Non-Adhesive Tape, 0.5 in. x 16 ft, Aluminum (31000)
- FUEL STICKERS Herbicide Sticker, Warning Label: Pump Sprayer, Commercial Sprayer: Hvy-Dty, 6''x2'', 24PK (Z-6X2HRB-24PK)
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 10PK (Z-262UOL-10PK)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 20PK (Z-2X1MFO-20PK)
- FUEL STICKERS Yard Waste Sticker for Trash Bins, with Helpful Reminders, Outdoor, Hvy-Dty, 6''x2'', 20PK (Z-462YARD-20PK)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equip., Hvy-Dty, 1'' Dia, 40PK (Z-1RMFO-40PK)
- FUEL STICKERS Employees Must Wash Hands Sign Sticker: Foodservice, Peel & Stick, Hvy-Dty, 6''x2'', 20PK (Z-EMWH-20PK)
- NMC Oxygen Cylinder Shoulder Label, Pk25 (CY106AP)
- Fuel Stickers Safety Labels