Shop All Identification Labels
Fuel Stickers
DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 10PK
Mfr # Z-262DEF-10PK
Zoro # G811363162
product price: $32.55
/pk 10, $3.26/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DEF
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Product Information
- Brand Fuel Stickers
- MFR # Z-262DEF-10PK
- Zoro # G811363162
- UPC # 793945188888
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | DEF |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Blue |
Legend | DEF - Diesel Exhaust Fluid |
Operating Temp. Range | 35°F, (2°C) |
Laminated | YES |
Printed Language | English |
Self-Adhesive | Acrylic Emulsion |
Indoor/Outdoor Usage | YES |
Thickness | 4.5 Mil |
Application | Peel & Stick |
Features | Ultra High-Tack Adhesive |
Finish | Gloss Laminate |
Item | Identification Label |
UV Resistant | Yes |
Description
DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 10PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (3716GXS)
- 3M SCOTT Full-Facepiece Respirator, Rubber, M (805775-82)
- HONEYWELL SERVUS Size 13 Men's Steel Rubber Boot, Black (75109/13)
- BANNER STAKES Magnetic Belt Barrier, 7 ft. L, Caution, Y (MH7001)
- FUEL STICKERS Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Yellow/Black, 2''x1'', 40PK (Z-2X1DY-40PK)
- FUEL STICKERS Compost Label for Waste Bin: Organic Waste / Compost Sticker, Outdoor, Heavy Duty, 6''x2'', 20PK (Z-462COMPOST-20PK)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 20PK (Z-262GAS-20PK)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 20PK (Z-2X1MFO-20PK)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 24PK (Z-262GAS-24PK)
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 24PK (Z-6X2WTR-24PK)
- NMC Four Digit 1993 Placard, Pk10 (DL400UV10)
- Fuel Stickers Safety Labels