Shop All Identification Labels
Fuel Stickers
Compost Label for Waste Bin: Organic Waste / Compost Sticker, Outdoor, Heavy Duty, 6''x2'', 20PK
Mfr # Z-462COMPOST-20PK
Zoro # G311363204
product price: $32.55
/pk 20, $1.63/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Compost
- Material VinylHeavy-Duty Vinyl
- Width 6 inch
- Standards ASTM-D-882
- Shape Rectangular
Product Information
- Brand Fuel Stickers
- MFR # Z-462COMPOST-20PK
- Zoro # G311363204
- UPC # 693634998494
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 inch |
Length | 2 inch |
Details
Header | Compost |
Material | VinylHeavy-Duty Vinyl |
Standards | ASTM-D-882 |
Shape | Rectangular |
Color | Green |
Legend | Compost |
Finish | Gloss Laminate |
Laminated | YES |
UV Resistant | Yes |
Printed Language | English |
Application | Peel & Stick |
Indoor/Outdoor Usage | YES |
Item | Identification Label |
Thickness | 4.5 Mil |
Self-Adhesive | Acrylic Emulsion |
Operating Temp. Range | 35°F, (2°C) |
Features | Ultra High-Tack Adhesive |
Description
Revolutionize Recycling with Our Premium Recycle Only Sticker for Trash Bins: Paving the Way to a Greener Future! : Are you an eco-conscious individual committed to reducing your environmental footprint and promoting responsible waste management? Look no further! Our high-quality Recycle Sticker for Trash Bins is the ultimate tool you need to revolutionize your recycling efforts and make a tangible impact on the planet. Embrace sustainability and embark on a journey to a greener future, all with the simplicity of a sticker!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 500 PK, Green (HM2021889004-GN-XL)
- 5.11 Black Jacket size L (48096)
- PLASTICADE Car Stop, Yellow Stripes, 6 ft. (ST-6Y)
- DRAEGER Lens Polycarbonate/Makrolon Pa-80 (R50833)
- FUEL STICKERS Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 2''x1'', 20PK (Z-2X1HF-20PK)
- FUEL STICKERS Hand Sanitizer Sticker, Commercial Hand Sanitizer Dispenser Label | Hvy-Dty, 2''x1'', 20PK (Z-2X1HNSTZ-20PK)
- FUEL STICKERS Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 4PK (Z-462FIRE-4PK)
- FUEL STICKERS Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 20PK (Z-462FIRE-20PK)
- FUEL STICKERS Ethanol Free Sticker, No Ethanol: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262ETH-10PK)
- FUEL STICKERS Employees Must Wash Hands Sign Sticker: Foodservice, Peel & Stick, Hvy-Dty, 6''x2'', 20PK (Z-EMWH-20PK)
- ZORO SELECT 2" Self-Adhesive Square Label, Pk200, 3VCT6 (3VCT6)
- Fuel Stickers Identification Labels