Shop All Incident and Triage Supplies
Fsi
Triage/Decon 5 Tape System
Mfr # F-EM-20
Zoro # G8522114
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Red Tape, Blue Tape, Green Tape, Yellow Tape, Black Tape, Belt Carry Case
- Width 4 in
- Length 10 ft
- For Use With Triage Tarps, Triage Flags, Response Kits
- Color Multi Color
Product Information
- Brand Fsi
- MFR # F-EM-20
- Zoro # G8522114
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 4 in |
Length | 10 ft |
Height | 4 in |
Details
Item | Triage/Decon 5 Tape System |
Includes | Red Tape, Blue Tape, Green Tape, Yellow Tape, Black Tape, Belt Carry Case |
For Use With | Triage Tarps, Triage Flags, Response Kits |
Color | Multi Color |
Material | Nylon |
Description
Triage/Decon 5 Tape System, Length 10 ft, Width 4 in, Height 4 in, Nylon, Multi Color, For Use With Triage Tarps, Triage Flags, Response Kits, Includes Red Tape, Blue Tape, Green Tape, Yellow Tape, Black Tape, Belt Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- ULTRATECH Cvrd Drum Spl Cntnmnt Palet, 63-1/2 in. H (1082)
- TIMBERLAND PRO Size 9W Men's Hiker Boot Steel Work Boot, Brown (86515)
- BRADY 1/2" x 3/4" White on Translucent Label, Self Laminating Vinyl (PTL-11-427)
- MEDSOURCE Emergency Blanket, Slvr, 52In x 82In, PK200 (MS-B100)
- DISASTER MANAGEMENT SYSTEMS Morgue Triage Tape, Black (DMS 05792)
- COGHLANS Emergency Blanket 1.5Oz (8235)
- DISASTER MANAGEMENT SYSTEMS Hazmat ICS Worksheet, PK25 (DMS 05566)
- EMERGENCY ZONE Heat Saver Dual Layer Insulating Blanket (128)
- EMERGENCY ZONE Water Storage Set, 50 gal. (335-50)
- EMERGENCY ZONE Pocket Cree Mini Led Flashlight (522)
- Fsi Emergency Preparedness & Safety Training