Shop All Canopies & Shelters
Fsi
Shelter System, Inflatable, 24x40x11 ft.
Mfr # DAT7500
Zoro # G6887209
product price: $45,973.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$45,973.99
Free 30-Day Returns
Key Features
- Length 40 ft
- Width 24 ft
- Height 11 ft
- Material of Construction PVC/Nylon
- Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual
Product Information
- Brand Fsi
- MFR # DAT7500
- Zoro # G6887209
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 40 ft |
Width | 24 ft |
Height | 11 ft |
Details
Item | Inflatable Emergency Shelter System |
Material of Construction | PVC/Nylon |
Includes | Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual |
Description
Inflatable Emergency Shelter System, PVC/Nylon, Length 40 ft, Width 24 ft, Height 11 ft, Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER Barker 27844 4-Wheeler Tote-Along - 32 Gallon (27844)
- FIMCO Hose Clamp, SS, 2"-2-5/8" (5236052IM)
- STENS Lapping Compound For Jacobsen 5002491 Lawn Mowers (020-988)
- MTD Atch Rzt-L/S Hitch (19A70025OEM)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- STALWART 10 x 10 in. Canopy Tent Outdoor Party Shade - Blue (80-14-B)
- PALRAM - Canopia Bordeaux 2230 4 x 3 Door Awning Kit - Clear (HG9583)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x36x16 Gray (SQAACC0103C01403616)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Straight (SW3RB10SLGY)
- 2W INTERNATIONAL Canopy Tent Silver 10x20 (PR1020)
- E-Z UP ES100s Shelter, 10x10 Ft., White Frame, Whi (ES100S910WHRCVP)
- Fsi Canopies & Shelters