Shop All Canopies & Shelters
Fsi
Shelter System, Inflatable, 24 x 18 x 9 ft
Mfr # DAT5672
Zoro # G6887750
product price: $22,975.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$22,975.99
Free 30-Day Returns
Key Features
- Length 24 ft
- Width 18 ft
- Height 9 ft
- Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual
- Material of Construction HD PVC/Nylon
Product Information
- Brand Fsi
- MFR # DAT5672
- Zoro # G6887750
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 24 ft |
Width | 18 ft |
Height | 9 ft |
Details
Item | Inflatable Emergency Shelter System |
Includes | Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual |
Material of Construction | HD PVC/Nylon |
Description
Inflatable Emergency Shelter System, HD PVC/Nylon, Length 24 ft, Width 18 ft, Height 9 ft, Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH GRUBBER BRUSH GRUBBER EXTREME PLUS (BG-20)
- JED POOL TOOLS 1-1/2" Pool Hose Cuff (80-229)
- STENS Mower Deck Service Kit 785-934 For John Deere La130, La140 (785-934)
- MTD Tine-Tiller Lh (742-05091-0637)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- E-Z UP Vista Shelter, 10 ft x 10 ft, Steel Frame, Royal Blue (VS2910BL)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 12'x29'x9', Charcoal (CPHC122909ECL2)
- XPOSE SAFETY Sun Shade Sail 12' x 12' x 17' - White Triangle (SHSWHT-121217-X)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Gray (ENDA10KRB)
- ERGODYNE Single Lime Heavy-Duty Pop-Up Tent Kit (6051)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x29'x9', Charcoal (CPHC102909ECL1)
- Fsi Canopies & Shelters