Shop All Canopies & Shelters
Fsi
Pop Up Shelter, Aluminum/Nylon, 24 in. W
Mfr # DATAL1015
Zoro # G6887111
product price: $16,198.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,198.99
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 15 ft
- Height 10 7/12 ft
- Material of Construction Aluminum/Nylon
Product Information
- Brand Fsi
- MFR # DATAL1015
- Zoro # G6887111
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 15 ft |
Height | 10 7/12 ft |
Details
Item | Pop Up Shelter |
Material of Construction | Aluminum/Nylon |
Description
Pop Up Shelter, Aluminum/Nylon, Length 10 ft, Width 15 ft, Height 10 7/12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 20 ft x 35 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-2035-X)
- DEWALT Pump (7105917)
- IMPACT CANOPY 4th of July Inflatable Eagle (513000701)
- DIAMOND FARRIER Tool Roll (3863)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- HEY PLAY Hey Play 80-DZ-BP Kids Pop-Up Six-Sided Ball Pit Tent (80-DZ-BP)
- ARROW STORAGE PRODUCTS Carport 20 ft. x 20 ft. x 9 ft. Eggshell (CPH202009)
- E-Z UP Instant Shelter Sidewall, Speed Shelter, 1 (SWSPSPRO3FXT12SG)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x23x16 Gray (SQAACC0103C01402316)
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Gray (ENDA10KWH)
- E-Z UP Vantage Shelter, 10x10 Ft., White Frame, Wh (VG3WH10WH)
- Fsi Canopies & Shelters