Shop All Canopies & Shelters
Fsi
Pneumatic Rehab System, Aluminum/Nylon
Mfr # DAT3030-FFR
Zoro # G6887513
product price: $13,635.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,635.99
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Height 9 ft
- Material of Construction Aluminum/Nylon
Product Information
- Brand Fsi
- MFR # DAT3030-FFR
- Zoro # G6887513
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 10 ft |
Height | 9 ft |
Details
Item | Pneumatic Rehab System |
Material of Construction | Aluminum/Nylon |
Description
Pneumatic Rehab System, Aluminum/Nylon, Length 10 ft, Width 10 ft, Height 9 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROPEAN HOME DESIGNS LLC 42X27 Ortho Pet Bed (AKC6472)
- DIAL MFG Zinc Anode (5157)
- SAFER Brand Organic Liquid Insect Killing Soap Concentrate 16 oz (5118-6)
- WORKFORCE Post Hole Digger, 48in Fiberglass Handles, 16 Gauge Steel Blade (1225-1)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- QUICK SET Escape Screen Shelter - 6 side with Wind Panel Flaps, Brown/Tan Roof/Black Mesh (9879)
- BBQ INNOVATIONS 6 X 100 Ft. Shade Knitted Shade Cloth, Forest Green (BB304179)
- SOJAG Sanibel 10 ft. x 10 ft. Gazebo (500-9163476)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 20'x24'x9', Charcoal (CPHC202409ECL2)
- SOJAG BBQ Dakota 6’x8’ –Dark Brown (500-9166873)
- QUICK SET Sky Screen Shelter - 6-Side Screen Roof (12873)
- Fsi Canopies & Shelters