Shop All Decontamination Shower Accessories
Fsi
Multi-Manifold Water Unit, Orange
Mfr # F-MMU256
Zoro # G4054955
Free Shipping & Returns
$2,040.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum, Brass
- Color Orange
- For Use With Shower
- Width 10 in
- Height 16 in
Product Information
- Brand Fsi
- MFR # F-MMU256
- Zoro # G4054955
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Width | 10 in |
Height | 16 in |
Depth | 10 in |
Dimensions | 10 x10x 16 in |
Details
Item | Multi-Manifold Water Unit |
Material | Aluminum, Brass |
Color | Orange |
For Use With | Shower |
Description
Multi-Manifold Water Unit, Color Orange, Depth 10 in, Height 16 in, Width 10 in, For Use With Shower, Material Aluminum, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27300)
- BRADY Brady® 65966 480/600 Volt Clamp-On Circuit Breaker Lockout, Polypropylene, 1-9/16"W x 3-1/4"H (65966)
- MCR SAFETY Tyvek Coverall W Hood, 3XL, PK25, 3XL, 25 PK, White, Tyvek(R), Zipper (TY127SX3)
- SIGNMISSION OSHA Notice Sign, Do Not Wear Gloves Loose Clothing, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-NS-D-35-V-11411)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- FSI Multi Manifold Water Unit, Orange (F-MMU156)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- Fsi Emergency Preparedness & Safety Training