Shop All Spray Bottles
Fsi
Fogger/Sprayer, Handheld, Electric, 2L Tank
Mfr # F-EEDSS-MSCD03
Zoro # G100700050
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Less Chemical Exposure, Limits Transmission of Communicable Diseases, Small Droplet Size and Improved Coverage Substantially Improves the Effectiveness of Decon Coverage
- Includes (1) Carry Belt, (1) Silencer Cotton, (2) Carbon Brush, (8) Nozzles, Power Cord
- Requires Batteries No
- Spray Distance 20 to 26 ft
- Fill Opening Size 4 in
Product Information
- Brand Fsi
- MFR # F-EEDSS-MSCD03
- Zoro # G100700050
- Country of Origin Multiple
- Category Spray Bottles
Dimensions
Fill Opening Size | 4 in |
Wand Length | 26.5 in |
Pump Length | 26.5 in |
Hose Length | Hose Not Included |
Droplet Size | 160 micron |
Power Cord Length | 15 ft |
Description
Disinfection/Sanitation Fogger/Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 2 L, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length Hose Not Included, Fill Opening Size 4 in, Wand Material Wand Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- LIME-A-WAY Fresh Scent Calcium Rust and Lime Remover 28 oz Liquid (5170087000)
- RUBBERMAID FG4012591 Microburst 3000 Country Delight Metered Aerosol Air Freshener System Refill (690FG4012591)
- BOBSWEEP bObsweep PetHair Robotic Vacuum and Mop, Rouge (WP460012)
- H.D. HUDSON Hudson Pro Never Pump Battery Powered Bak-Pak All Purpose Sprayer (19001)
- IMPACT PRODUCTS Impact Trigger Sprayer Replacement (5700DZ-91)
- COMMERCIAL 16 oz Oil Sprayer (86065)
- GOODWAY TECHNOLOGIES Portable Surface Sanitation System with 20 lb Cylinder (BIO-SPRAY-20)
- RAGAN & MASSEY Ragan & Massey 246573 32 oz Spray Dye Indicator; Blue (246573)
- IMPACT PRODUCTS 32 oz. Clear Trigger Spray Bottle, Screw Closure Size: 7/100 mm (5032WG/6019DZ-91)
- CHAPIN INTERNATIONAL. Chapin 2 Gallon Capacity Industrial Acid Staining & Cleaning Pump Sprayer (22240XP)
- Fsi Spray Bottles