Shop All Spray Bottles
Fsi
Fogger/Sprayer, Backpack, Battery, 10L Tank
Mfr # F-EEDSS-MS79010
Zoro # G000700044
product price: $9,407.99
/ea
Free Shipping & Returns
$9,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Less Chemical Exposure, Limits Transmission of Communicable Diseases, Small Droplet Size and Improved Coverage Substantially Improves the Effectiveness of Decon Coverage
- Includes Charger 29.4V/5 (Lithium Battery), Integral Battery 24Vdc/20Ah
- Sprayer Nozzle Material Polyethylene
- Sprayer Pressure Release No
- Requires Batteries Yes
Product Information
- Brand Fsi
- MFR # F-EEDSS-MS79010
- Zoro # G000700044
- Country of Origin Multiple
- Category Spray Bottles
Dimensions
Hose Length | 5 ft |
Droplet Size | 50 micron |
Fill Opening Size | 6 in |
Pump Length | 30 in |
Wand Length | 30 in |
Description
Disinfection/Sanitation Fogger/Sprayer, Sprayer Type Backpack, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 10 L, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 5 ft, Fill Opening Size 6 in, Wand Material Wand Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE-PALMOLIVE Fabuloso, ALL-PURPOSE CLEANER, LAVENDER SCENT, 1GAL BOTTLE, 4PK (05253)
- REMCO 1310mm Color Coded Handle, 1 1/4 in Dia, Orange, Aluminum (29357)
- TENNANT Canister Vacuum, 12 gal. Capacity (1252617)
- ELECTROLUX SANITAIRE Vacuum Bags, for Sanitaire Upright, PK10, 10 PK (EUR 63213-10)
- FSI Fogger/Sprayer, Handheld, Electric, 2L Tank (F-EEDSS-MSCD03)
- ONE SHOT ULV cold fogger (ULVCF-1)
- HYGENALL Pump Dispenser, Plastic, Blue, 3" W (PF50)
- GOJO Replacement Pump for GOJO Pour Gallon Bottles, White (4011-01)
- CLOROX Clorox 265367 81 oz Clean Linen Regular Bleach - Pack of 6 (265367)
- ZEP Dura Shot, Compressed Air Sprayer (SP00228S)
- 3M Clear, Plastic Detailing Bottle (37720)
- Fsi Spray Bottles