Shop All Canopies & Shelters
Fsi
Emergency Shelters, 12 ft H, 20ft L, 20ft W
Mfr # DAT4000SP-DTGR
Zoro # G800700022
product price: $24,553.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$24,553.99
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 20 ft
- Height 12 ft
- Includes Attached, Yet Removable Floor, Full Zipper Closure Roll Up Door on Each End, Side Man Door with Hanging Velcro Attachments
- Material of Construction Nylon, PVC
Product Information
- Brand Fsi
- MFR # DAT4000SP-DTGR
- Zoro # G800700022
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length | 20 ft |
Width | 20 ft |
Height | 12 ft |
Details
Item | TemporaryDrivethroughEmergencyShelters |
Includes | Attached, Yet Removable Floor, Full Zipper Closure Roll Up Door on Each End, Side Man Door with Hanging Velcro Attachments |
Material of Construction | Nylon, PVC |
Description
TemporaryDrivethroughEmergencyShelters, Nylon, PVC, Length 20 ft, Width 20 ft, Height 12 ft, Includes Attached, Yet Removable Floor, Full Zipper Closure Roll Up Door on Each End, Side Man Door with Hanging Velcro Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Single Shut Off Valve, 3/4" (7771873)
- LOGO BRANDS North Carolina Crosshatch Picnic Caddy (185-765-CR1)
- MTD Cable-Ers Control (946-04703A)
- RAIN BIRD Rain Sensor, UV Resistant Polymer (RSDBEX)
- FSI Stringable Lighting, 25 Watt, 45-1/2 In (F-1225-0500-STL)
- E-Z UP Food Booth Sidewall, White, 10 ft H (SW3FB10FXTWH)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x27x10 Green (SQAADD0104C02002710)
- TOJA GRID Polyethylene Shade Cloth 10 ft. H X 10 W (G131010GR1)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 20 ft. x 9 ft. Eggshell (CPH122009)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Angle Le (SW3RB10ALGY)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x8 Green (SQAACC0104C01201808)
- Fsi Canopies & Shelters