Shop All Spill Containment Accessories
Fsi
Elevation Grid, Plastic Material
Mfr # F-TDMSPC
Zoro # G8531844
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2 ft.
- Height 2 7/8 in
- Color Black
- Length 24 in
- Material Plastic
Product Information
- Brand Fsi
- MFR # F-TDMSPC
- Zoro # G8531844
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 2 ft. |
Height | 2 7/8 in |
Length | 24 in |
Width | 3 ft. |
Details
Color | Black |
Material | Plastic |
Item | Elevation Grid |
For Use With | Decon Shower |
Compatible with Brand | UNIVERSAL |
Accessory Type | Elevation Grid |
Compatible with Series | UNIVERSAL |
Compatible Mfr Part Number | DAT 4070S |
Features | Hanging Undress/Redress Kits |
Sub-Brand | FSI |
Description
Elevation Grid, Accessory Type Elevation Grid, Color Black, Compatible Grainger Part Number 46MN61, 46MN62, 46MN63, 46MN64, 46MN65, 46MN66, 46MN67, 4LUT2, 4LUT3, 4LUT4, 4LUT5, 4LUT6, 4LUT7, 52TC09, 52TC10, 787ER1, 787ERO, Compatible Mfr Part Number DAT 4070S, Compatible with Brand UNIVERSAL, Compatible with Series UNIVERSAL, Depth 2 ft., Height 2 7/8 in, Width 3 ft., Features Hanging Undress/Redress Kits, For Use With Decon Shower, Material Plastic, Sub-Brand FSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 2XL (2RB39)
- EAGLE MFG 1 gal Red Galvanized Steel Type I Safety Can Flammables (UI10S)
- TOUGH DUCK Men's Green Polyester Bomber Jacket size XL (S41311)
- DUNLOP Knee Boots, Size 14, 17" H, Yellow, Plain, PR (8805000)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- ENPAC Single Drum Base Module (6006-YE)
- QUICK DAM Flood Barrier, 10 ft L (QD610-10HV)
- PIG Water Activated Flood Bag, 1/4" H (PLS1713)
- QUICK DAM Drain Cover, Polyurethane (QDDS44-5)
- ENPAC Snap Wall Containment Berm, 269gal (48-661-BK-SU)
- PIG SpillBlocker Barrier Dike, 4 In (PLR253-NG)
- Fsi Spill Containment Accessories