Shop All Steel Toe Boots
Frye Supply
Size 9.5W Womens Black Steel Toe Chelsea Work, Black
Mfr # FR40501F
Zoro # G707843488
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Boot Material Genuine Oiled Suede Leather
- Features ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard
- Footwear Width 12
- Height 5
- Color Black
Product Information
- Brand Frye Supply
- MFR # FR40501F
- Zoro # G707843488
- UPC # 690774656741
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9.5W |
Footwear Width | 12 |
Height | 5 |
Details
Upper Boot Material | Genuine Oiled Suede Leather |
Item | Womens Black Steel Toe Chelsea Work |
Features | ASTM F2413, Steel Toe, Slip Resistant (ASTM F3445), Electrical Hazard |
Color | Black |
Description
Womens Black Steel Toe Chelsea Work, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-ICOY-03-M)
- CONDOR Safety Sign, 7" W x 10" H, 0.055" Thick, 470Z49 (470Z49)
- BIG BEAM Exit Sign, LED, Red Letter Color, 3 Faces, EVRXL2RWWU (EVRXL2RWWU)
- DURABLE CORP 24" X 36" Tire Link Mat Tire Link Mat (400S2436)
- FRYE SUPPLY Size 6W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 6.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 10 Men's Western Boot, Brown/Black (FR40101-M-10.0)
- FRYE SUPPLY Size 5 Women's Chelsea Boot, Dark Brown (FR40502F-M-05.0)
- FRYE SUPPLY Size 8 Women's Chelsea Boot, Dark Brown (FR40502F-M-08.0)
- FRYE SUPPLY Size 8.5 Mens Brown Steel Toe 6 in Waterproof, Brown (FR40302)
- MELLOW WALK SAFETY Size 5.5 Womens Engineer Boot Steel Work Boot (412109BLK055)
- Frye Supply Foot Protection