Shop All Steel Toe Boots
Frye Supply
Size 6 Men's Western Boot, Tan
Mfr # FR40103-W-06.0
Zoro # G309956326
original price:
$179.99
21% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Non-Marking Sole Yes
- Midsole Material EVA
- Electrical Hazard Rated Yes
- Completely Non Metallic No
Product Information
- Brand Frye Supply
- MFR # FR40103-W-06.0
- Zoro # G309956326
- UPC # 690774658585
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 6 |
Width | W |
Overall Height | 10 in |
Size (PRINT) | 6 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Tan, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size (PRINT) 6, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Fit Unisex Indoor/Outdoor Coated Work Gloves Blue/Gray S 1 pair (300S-07.RT)
- EDWARDS SIGNALING Outdoor Speaker Strobe, White (WG4WN-SVMHC)
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Antique Copper 4 (3585AC-4)
- MAGID 100 Cotton Denim Bib Apron with Pockets (2940WP)
- FRYE SUPPLY Size 6.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 7 1/2 Women's Chelsea Boot, Dark Brown (FR40502F-M-07.5)
- FRYE SUPPLY Size 10 Men's Western Boot, Brown/Black (FR40101-M-10.0)
- FRYE SUPPLY Size 8 Women's Chelsea Boot, Dark Brown (FR40502F-M-08.0)
- FRYE SUPPLY Size 6W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 9.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- CAROLINA SHOE Size 16 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (505)
- Frye Supply Foot Protection