Shop All Steel Toe Boots
Frye Supply
Size 13 Men's Western Boot, Dark Brown
Mfr # FR40303-M-13.0
Zoro # G609956415
original price:
$161.99
21% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Heel Definition Defined Heel
- Non-Marking Sole Yes
- Non Metallic Upper No
- Metatarsal Guard No
Product Information
- Brand Frye Supply
- MFR # FR40303-M-13.0
- Zoro # G609956415
- UPC # 690774659940
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | M |
Overall Height | 10 in |
Size (PRINT) | 13 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 1 gal Red Galvanized Steel Type II Safety Can Flammables (U211S)
- LABELMASTER Dangerous Placard, Worded, E-Z, PK25 (Z-EZ1)
- PIP 12" Chemical Resistant Gloves, Nitrile, L, 12PK (56-530/L)
- GLOVE GUARD Glove Guard(R) Clip, Red, Blank (1939RD)
- FRYE SUPPLY Size 6W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 10 Men's Western Boot, Brown/Black (FR40101-M-10.0)
- FRYE SUPPLY Size 8.5 Mens Brown Steel Toe 6 in Waterproof, Brown (FR40302)
- FRYE SUPPLY Size 7 Women's Chelsea Boot, Dark Brown (FR40502F-W-07.0)
- FRYE SUPPLY Size 6.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 7 1/2 Women's Chelsea Boot, Dark Brown (FR40502F-M-07.5)
- JUSTIN ORIGINAL WORKBOOTS Size 14W Men's Chelsea Boot Steel Work Boot, Brown (235- 140 W)
- Frye Supply Steel Toe Boots