Shop All Steel Toe Boots
Frye Supply
Size 10 Men's Western Boot, Brown/Black
Mfr # FR40101-M-10.0
Zoro # G109956403
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Toe Cap Material Steel
- Midsole Material EVA
- Style Family Western Boot
- Oil Resisting Sole Yes
Product Information
- Brand Frye Supply
- MFR # FR40101-M-10.0
- Zoro # G109956403
- UPC # 690774657786
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | M |
Overall Height | 10 in |
Size (PRINT) | 10 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard External, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 4XL, 1 PR (RH-GS-4X)
- ULTRATECH Spill Containment Sump, 605 gal Spill Capacity, Polyethylene (2820)
- TR INDUSTRIAL Orange High Visibility Reflective Class 2 Safety Vest, 5XL (TR88066)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (4540-M)
- FRYE SUPPLY Size 8 Women's Chelsea Boot, Dark Brown (FR40502F-M-08.0)
- FRYE SUPPLY Size 6.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 6W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- FRYE SUPPLY Size 7 Women's Chelsea Boot, Dark Brown (FR40502F-W-07.0)
- FRYE SUPPLY Size 8.5 Mens Brown Steel Toe 6 in Waterproof, Brown (FR40302)
- FRYE SUPPLY Size 7 1/2 Women's Chelsea Boot, Dark Brown (FR40502F-M-07.5)
- TIMBERLAND PRO Size 9 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- Frye Supply Foot Protection