Shop All Fryers
Fryclone
70 - 100 lb. Fryer Oil Shuttle
Mfr # 259TRANSPB
Zoro # G010824136
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This steel transport unit reduces the risk of spillage and eliminates the need for an open pot which is both dangerous and difficult to handle. By using this shuttle employees are kept safe while helping you produce consistently high quality fried foods. Easy Portability : Making the most of tight spaces this transport unit fits under most fryer drain valves including a drain attachment. The unit's 8in wheels allow for more ergonomic operation to reduce strain on the operator during oil transport making oil transport easier than ever! Durable Wheels : The 8in wheels feature a solid rubber tread for excellent grip and traction. HeatResistant Handles : Heatresistant handles and welded hand shield prevent burn injuries when using the shuttle with warm oil. Secure Lid : This unit's hinged lid fits the base securely to prevent oil from spilling during transport. Capacity Indicator : A maximum fill line is formed into the body of the shuttle and is visible when the lid is open giving the user a visual cue as to when the shuttle has been filled to capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELVINATOR Hinge, Door, Bottom Left (0USAG6)
- DUKES Duke's Shorty Hatch Green Chilies Smoked Sausage 5 oz., PK8 (1580002002)
- REYNOLDS Foil Roll, Aluminum, Standard, 1000 ft., 12" (611)
- MIROIL Frame, Oil Filter (BF1A)
- FRYCLONE 50 lb. Fryer Oil Disposal Unit (259DISP50)
- FRYCLONE Smart Pail 9.5 Gallon Orange Utility Oil Pail (259SMRTPLXL)
- FRYCLONE 100 lb. Fryer Oil Disposal Unit (259DISP100)
- FRYCLONE 40 - 50 lb. Fryer Oil Shuttle (259TRANSPA)
- FRYCLONE Smart Pail 7 Gallon Orange Utility Oil Pail (259SMRTPL)
- FRYCLONE 50 lb. Low Profile Portable Fryer Oil Filter Machine with Pump - 120V (259FLTRM50)
- TABLECRAFT Fry Basket, Blue (428)
- Fryclone Fryers