Shop All Socks
This Product is Discontinued
Fruit Of The Loom
Socks, 8" H, Womens, Size S, PK10 (Discontinued)
Mfr # F8095-WX-2
Zoro # G3370129
This Product is Discontinued
Key Features
- Height 8 in
- Gender Women's
- Color White
- Size S
- Material 97% Polyester, 3% Spandex
Product Information
- Brand Fruit Of The Loom
- MFR # F8095-WX-2
- Zoro # G3370129
- UPC # 042825649255
- Country of Origin China
- Category Socks
Dimensions
Height | 8 in |
Size | S |
Fits Shoe Size | 4 to 10 |
Details
Item | Socks |
Gender | Women's |
Color | White |
Material | 97% Polyester, 3% Spandex |
Sold As | 10 Pair |
Features | Everyday Soft Crew Socks |
Footwear Brand | FRUIT OF THE LOOM |
Description
Socks, 8 in, Sold As 10 Pair, Women's, Size S, Fits Shoe Size 4 to 10, White, Polyester, Features Everyday Soft Crew Socks, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.