Shop All Spray Foam Sealant
Froth-Pak
Spray Foam Sealant Kit, 42 lb, Cream
Mfr # 12031897
Zoro # G4038371
product price: $1,173.99
/ea
Free Shipping & Returns
$1,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Adhesive Grouping Sealant
- Color Cream
- Application Method Straw
- Container Type Two Cylinders
Product Information
- Brand Froth-Pak
- MFR # 12031897
- Zoro # G4038371
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 42 lb |
Size | 42 lb |
Description
Insulating Spray Foam Kit, Insulation Value R-6.6, Application Insulation, Color Cream, Container Size 42 lb, Container Type Cylinder, Coverage 210 bd ft, Expansion Ratio 1:1, Full Cure Time 1 min, Includes Hose, Insta-Flo Dispensing Spray Gun, Iso Tank, Nozzle, Polyol Tank, For Use On Surface Material Glass, Masonry, Metal, Plastic, Wood, Standards UL Classified, Application Method Straw, Environment Indoor, Outdoor, Flash Point 212 Degrees F, Maximum Application Temperature 100 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4016 Double Coated Foam Tape 1.5" x 5yd, White (4016)
- BIG STRETCH Sashco Beige Acrylic Rubber Caulk 10.5 oz (15010)
- ZINSSER Paste Universal Qt (2874)
- ECLECTIC PRODUCTS 6 Oz Birch Famowood Solvent Based Original Wood Filler (36141106)
- FROTH-PAK Air Sealing Spray Foam Sealant Kit, 41 lb, Two Cylinders, Cream, 2 Component (12031949)
- FROTH-PAK Air Sealing Spray Foam Sealant Kit, 3.3 lb, Two Cylinders, Cream, 2 Component (12030014)
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 26.4 lb, Two Cylinders, Cream, 2 Component (P12025G)
- TODOL PRODUCTS, INC Todol 2PEZ605 Spray Foam Insulation Kit (2PEZ605)
- TOUCH 'N SEAL Spray Foam Kit, Cylinder, Cream, 2 Component (7565021120)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 6 Gun Use Cans, 6PK (6FCPACK)
- CRC Spray Foam Sealant, 12 oz, Tan (14077)
- Froth-Pak Spray Foam Sealant