Shop All Heating Cables
Frostguard
Electric Heating Cable, 240VAC, 24 ft Length
Mfr # FG2-24L
Zoro # G4609818
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 24 ft
- Max. Circuit Length 300 ft
- Heater Voltage 240VAC
- Amps per Foot @ 40F 0.03 A
Product Information
- Brand Frostguard
- MFR # FG2-24L
- Zoro # G4609818
- UPC # 715629008206
- Country of Origin United States
- Category Heating Cables
Dimensions
Cable Length | 24 ft |
Max. Circuit Length | 300 ft |
Overall Width | 7/16 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 24 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 240V AC, Includes 24 ft Pre-Assembled Heating Cable With 6 ft Cold Lead, 6 W Watts per Cable @ 40F, 0.6 A Amps per Cable @ 40F, 0.03 A Amps per Foot @ 40F, Cable Cover Material Rubberized Polymer, Cable Material Conductive Carbon, Frequency 50 Hz, Max. Circuit Length 300 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Potential Relay Kit (940-0001-55)
- ILIVING Three-Speed Fan Air Filtration System with Remote, Ceiling Hung or Portable on Wheels, 1025 CFM (ILG8AF8000)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- BELIMO 120V SR 18inlb ON/OFF 1SPDT (TFCB120-S)
- FROSTGUARD Electric Heating Cable, 240VAC, 6 ft Length (FG2-6L)
- FROSTGUARD Electric Heating Cable, 120VAC, 36 ft Length (FG1-36P)
- FROSTGUARD Electric Heating Cable, 120VAC, 100 ft Length (FG1-100P)
- FROSTGUARD Electric Heating Cable, 120VAC, 12 ft Length (FG1-12P)
- FROSTGUARD Electric Heating Cable, 120VAC, 6 ft Length (FG1-6P)
- FROSTGUARD Electric Heating Cable, 120VAC, 18 ft Length (FG1-18P)
- FIBERTHERMICS Heating Cables, 120VAC, 10 ft. Length, 0.25 A (IT1003-120)
- Frostguard Heating Cables