Shop All Heating Cables
Frostguard
Electric Heating Cable, 120VAC, 6 ft Length
Mfr # FG1-6P
Zoro # G4609921
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 6 ft
- Max. Circuit Length 200 ft
- Heater Voltage 120VAC
- Number of Conductors 2
Product Information
- Brand Frostguard
- MFR # FG1-6P
- Zoro # G4609921
- UPC # 715629008107
- Country of Origin United States
- Category Heating Cables
Dimensions
Cable Length | 6 ft |
Max. Circuit Length | 200 ft |
Overall Width | 7/16 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 6 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes 6 ft Pre-Assembled Heating Cable With 6 ft Cold Lead and 3-Prong Grounded 120V Plug, 6 W Watts per Cable @ 40F, 0.3 A Amps per Cable @ 40F, 0.05 A Amps per Foot @ 40F, Cable Cover Material Rubberized Polymer, Cable Material Conductive Carbon, Frequency 50 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigerant, 10.6 Oz (4175-31)
- HAVACO QUICK CONNECT Havaco Quick Connect DTKT0803 8 in. Start Collar (DTKT0803)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A121)
- FRIEDRICH Friedrich„¢ Kuhl Commercial Window/Wall Air Conditioner, Cool Only, 12,000 BTU, 115V (KCS12A10A)
- FROSTGUARD Electric Heating Cable, 240VAC, 6 ft Length (FG2-6L)
- FROSTGUARD Electric Heating Cable, 120VAC, 18 ft Length (FG1-18P)
- FROSTGUARD Electric Heating Cable, 120VAC, 100 ft Length (FG1-100P)
- FROSTGUARD Electric Heating Cable, 120VAC, 75 ft Length, Pre-assembled (FG1-75P)
- FROSTGUARD Electric Heating Cable, 120VAC, 50 ft Length (FG1-50P)
- FROSTGUARD Electric Heating Cable, 120VAC, 24 ft Length (FG1-24P)
- EASY HEAT 10805 5 ft. Freeze Free Heat Cable Kit (EA572945)
- Frostguard Heating Elements