Shop All Heating Cables
Frostguard
Electric Heating Cable, 120VAC, 12 ft Length
Mfr # FG1-12P
Zoro # G4609915
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 12 ft
- Max. Circuit Length 200 ft
- Heater Voltage 120VAC
- For Use With H903, H913, H914, H915
Product Information
- Brand Frostguard
- MFR # FG1-12P
- Zoro # G4609915
- UPC # 715629008114
- Country of Origin United States
- Category Heating Cables
Dimensions
Cable Length | 12 ft |
Max. Circuit Length | 200 ft |
Overall Width | 7/16 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 12 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes 12 ft Pre-Assembled Heating Cable With 6 ft Cold Lead and 3-Prong Grounded 120V Plug, 6 W Watts per Cable @ 40F, 0.6 A Amps per Cable @ 40F, 0.05 A Amps per Foot @ 40F, Cable Cover Material Rubberized Polymer, Cable Material Conductive Carbon, Frequency 50 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON FLAREMATE, 10 PACK - 3/8" SEAL KIT (4177-31)
- SUPERCOOL Power Jet Flush Hose, Reusable (27491)
- ALL-FILTERS 16X16X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16161.11 6pk+)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Terminal Block (TE-68NT-0N00S)
- FROSTGUARD Electric Heating Cable, 120VAC, 6 ft Length (FG1-6P)
- FROSTGUARD Electric Heating Cable, 120VAC, 18 ft Length (FG1-18P)
- FROSTGUARD Electric Heating Cable, 120VAC, 24 ft Length (FG1-24P)
- FROSTGUARD Electric Heating Cable, 240VAC, 24 ft Length (FG2-24L)
- FROSTGUARD Electric Heating Cable, 120VAC, 75 ft Length, Pre-assembled (FG1-75P)
- FROSTGUARD Electric Heating Cable, 240VAC, 18 ft Length (FG2-18L)
- FROST KING Heat Cable Wtr Pipe 6' (HC6A)
- Frostguard Heating Cables