Shop All Chips, Pretzels and Popcorn
Frosted Flakes
2.1 oz. Frosted Flakes®, Original, 6 PK
Mfr # 01468
Zoro # G1939561
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Original
- Size 2.1 oz
- Snack Food Type Breakfast foods
- Standards Kosher Certified
- Packing Type Cup
Product Information
- Brand Frosted Flakes
- MFR # 01468
- Zoro # G1939561
- UPC # 038000014680
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 2.1 oz |
Item Length | 12 1/4 in |
Item Width | 8 3/8 in |
Item Height | 3 1/2 in |
Item Size | 2.1 oz |
Details
Flavor | Original |
Snack Food Type | Breakfast foods |
Item | Breakfast Cereal |
Standards | Kosher Certified |
Packing Type | Cup |
Items per Pack | 6 |
Package Type | Cup |
Packs per Case | 1 |
Description
Breakfast Cereal, Packs per Case 1, Product Type Breakfast Cereal, Flavor Original, Items per Pack 6, Pack Size 12.6 oz, Item Height 3 1/2 in, Item Size 2.1 oz, Item Width 8 3/8 in, Item Length 12 1/4 in, Package Type Cup, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Sprocket, 25B20 (7001329)
- APW Bjwa Thermostat (310326)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- BEVERAGE-AIR Concealed Hinge For - Part# 401-454A-01 (401-454A-01)
- POPCORN INDIANA Snack Popcorn Aged White Cheddar 3.5 oz., PK6 (8435710058)
- MISSION FOODS Mission 5 Gluten Free Regular White Taco Shells, PK200 (10105)
- ACT II Butter Lovers Microwave Popcorn, 275 oz Bag, PK36, 36PK (23255)
- GOYA Goya Plantain Chips Hot & Spicy 5 oz., PK12 (4902)
- CONTADINA Tomato Paste Contadina 6 oz. Cans, PK48 (2001057)
- VAN DE KAMPS Van Camp's Pork And Beans 15 oz., PK24 (5200002027)
- DEEP RIVER SNACKS Kettle Potato Chip Cracked Pepper & Salt 2 oz., PK24 (17114)
- Frosted Flakes Snacks & Sweets