Shop All Snow Brushes
Frostbite
Snow Brush, 18
Mfr # 074-19618
Zoro # G3573364
original price:
$7.39
16% off
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Head
- Blade Width 4 in
- Handle Length 7 1/2 in
- Color Assorted
- Grip Foam
Product Information
- Brand Frostbite
- MFR # 074-19618
- Zoro # G3573364
- UPC # 192768196184
- Country of Origin China
- Category Snow Brushes
Dimensions
Blade Width | 4 in |
Handle Length | 7 1/2 in |
Blade Height | 1/2 in |
Scraper Blade Width | 4 in |
Bristle Length | 1 3/4 in |
Overall Length | 18 in |
Scraper Blade Height | 1/2 in |
Brush Head Width | 1 3/8 in |
Details
Item | Snow Brush |
Type | Fixed Head |
Color | Assorted |
Grip | Foam |
Blade Material | Plastic |
Handle Type | Foam Comfort Grip |
Handle Material | Plastic |
Bristle Color | Black |
Handle Color | Assorted |
Grip Material | Foam |
Head Type | Fixed |
Grip Type | Comfort Grip |
Scraper Blade Material | Plastic |
Description
Snow Brush, Handle Type Foam Comfort Grip, Brush Head Width 1 3/8 in, Scraper Blade Width 4 in, Scraper Blade Height 1/2 in, Handle Length 7 1/2 in, Fixed, Handle Material Plastic, Handle Color Assorted, Bristle Color Black, Bristle Length 1 3/4 in, Grip Material Foam, Grip Type Comfort Grip, Overall Length 18 in, Scraper Blade Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Silver Streak Fire Trimmer Line For .080 3 Lb. Spool, 380-631 (380-631)
- UPPERBOUNCE Mini Trampoline Repl. Jumping Mat, fits for 40" Round Frames (UBMAT-40)
- CLASSIC ACCESSORIES TBS4500PRCGY 100 lbs. Tow Behind Broadcast Spreader (VE138051)
- GILMOUR JET CLEAN NOZZLE BRASS (806002-1001)
- FROSTBITE Snow Brush, 24 (074-19624)
- FROSTBITE Adjustable Brush, 36" to 50 (074-19650)
- FROSTBITE Swivel Snow Brush, 36 (074-19636)
- HOPKINS Hopkins S30-886PKUS My Pink 31 In. Snow Brush (154474)
- MALLORY Snow Brush, Pivot Head, Alum, 34 to 52 In (583-EP)
- MAX LTD 32 ALU Snow Brush (XD9151)
- YEOMAN & CO Yeoman Vehicle Snow Brush, Brass Blade, 21 in OAL (91026)
- Frostbite Snow Brushes