Shop All Shrink Wrap
Frost King
Window Insulation Kit, Extra Large, 62" x 210"
Mfr # V75H
Zoro # G5224432
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
- Width 210 in
- Length 62 in
- For Use With 5 Standard Windows or 1 XL Window
- Color Clear
Product Information
- Brand Frost King
- MFR # V75H
- Zoro # G5224432
- UPC # 077578018485
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 210 in |
Length | 62 in |
Details
Item | Shrink and Seal Window Kit |
Material | Polyolefin |
For Use With | 5 Standard Windows or 1 XL Window |
Color | Clear |
Mounting | Tape |
Description
Shrink and Seal Window Kit, Width 210 in, Length 62 in, Color Clear, Material Polyolefin, For Use With 5 Standard Windows or 1 XL Window, Mounting Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, Black, PK12, 12PK (1147)
- SHARPIE Sharpie Metallc Slvr 2Ct (39108)
- CHARLES LEONARD Sheet Protectors, Heavy Weight, Letter Size, Clear, Box of 100 (48341)
- BI-SILQUE GEC™ Portable Easel Stand Heavy Duty Instant Collapsible Tripod, Black, Aluminum (FLX10201MV)
- FROST KING Clear Indoor Window Shrink Film 62 in. W X 25 ft. L (V6225)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73A)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/9H)
- FROST KING House Wrap 10 ft. x 15 ft., Pk2 (2P101527)
- FROST KING Window Insulation Kit 42" x 62", Outdoor (V93A)
- GPS SHRINK FILM Heat Activated Shrink Film 16", Polyolefin (IK6F1600)
- Frost King Stretch & Shrink Wrap