Shop All Shrink Wrap
Frost King
Window Insulation Kit 42" x 62", Outdoor
Mfr # V93A
Zoro # G5224441
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Material Plastic
- Length 62 in
- For Use With Standard Windows
- Color Clear
Product Information
- Brand Frost King
- MFR # V93A
- Zoro # G5224441
- UPC # 077578018119
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 42 in |
Length | 62 in |
Details
Item | Window Insulation Kit |
Material | Plastic |
For Use With | Standard Windows |
Color | Clear |
Mounting | Tape |
Description
Window Insulation Kit, Width 42 in, Length 62 in, Color Clear, Material Plastic, For Use With Standard Windows, Mounting Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 10 Pt., 5 3/4" x 2 7/8", Manila, 1000/Case (G30071)
- UNIVERSAL Dry Erase Marker, Chisel Tip Red PK12 (UNV43652)
- ZORO SELECT Stretch Wrap, Blown, Standard, 12" W, Clear (PLBC1280)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Black PK12 (PIL31256)
- FROST KING Window Insulation Kit, Extra Large, 62" x 210" (V75H)
- FROST KING Clear Indoor Window Shrink Film 62 in. W X 25 ft. L (V6225)
- FROST KING Patio Door Insulation Kit, 84" x 110", Indoor (V76H)
- FROST KING House Wrap 10 ft. x 15 ft., Pk2 (2P101527)
- FROST KING Premium Clear Indoor and Outdoor Window Shrink Film 84 in. W X 120 in. L (V86M)
- ZORO SELECT Heat Activated Shrink Bag 8"W, Pk500 (5ZZ55)
- Frost King Stretch & Shrink Wrap