Shop All Rubber Edge Trim Seals
Frost King
Weatherstrip, D-Shaped, Adjustable Insert, Rubber
Mfr # V25BK
Zoro # G4017951
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D-Shaped
- Overall Width 5/16 in
- For Use With Doors
- Stays Flexible to -40 Degrees F
- Flange Height 1 in
Product Information
- Brand Frost King
- MFR # V25BK
- Zoro # G4017951
- UPC # 077578059228
- Country of Origin China
- Category Rubber Edge Trim Seals
Dimensions
Overall Width | 5/16 in |
Flange Height | 1 in |
Overall Length | 17 ft |
Insert Size | 5/16 in |
Details
Style | D-Shaped |
For Use With | Doors |
Stays Flexible to | -40 Degrees F |
Item | Door Frame Weatherstrip |
Insert Material | Cellular Rubber |
Sold As | Strip |
Insert Color | Black |
Flange Material | Cellular Rubber |
Mounting Type | Adhesive |
Fire Rated | No |
Flange Finish | Smooth |
Max. Door Gap | 1/8 in |
Hardware | Not Included |
Insert Type | Adjustable |
Flange Color | Black |
Flange Thickness | 1/4 in |
Description
Door Frame Weatherstrip, Insert Type Adjustable, Insert Material Cellular Rubber, Insert Color Black, Insert Size 5/16 in, Flange Material Cellular Rubber, Flange Color Black, Flange Finish Smooth, Flange Height 1 in, Flange Thickness 1/4 in, Overall Length 17 ft, Overall Width 5/16 in, Stays Flexible to -40 Degrees F, Mounting Type Adhesive, Max. Door Gap 1/8 in, Fire Rated No, For Use With Doors, Hardware Not Included, Sold As Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 1/4" Thick (BULK-PS-PC-274)
- E. JAMES Sheet Rubber, 1/8, 12" X 4ft Neo Economy 40 (50040-1/8X12X4)
- PRECISION BRAND Arbor Shim, 0.0470x1 1/8 ID, Pk10 (25236)
- FIBERGRATE Moltruded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874090)
- FROST KING Weatherseal, 10 ft., Gray, EPDM (V27GA)
- FROST KING Weatherseal, Ribbed, 10 ft., White, EPDM (V27WA)
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .5" x .5" (X305-25)
- HOPKINS Edpm Rubber Ws (1058)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X125HT-100)
- ZORO SELECT Weatherstrip, P, Brown, Length 17 ft. (5MFK3)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X125BT-25)
- Frost King Rubber Edge Trim Seals