Shop All Door Weatherstripping & Door Seals
Frost King
Weatherstrip, 90 ft, Gray
Mfr # B2
Zoro # G5224502
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 90 ft
- Projection 3/32 in
- Insert Color Gray
- Stays Flexible to 40 Degrees to 120 Degrees F
- Insert Material Vinyl
Product Information
- Brand Frost King
- MFR # B2
- Zoro # G5224502
- UPC # 038092810924
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 90 ft |
Details
Projection | 3/32 in |
Insert Color | Gray |
Stays Flexible to | 40 Degrees to 120 Degrees F |
Insert Material | Vinyl |
Sold As | Roll |
Item | Weatherstrip |
Mounting Type | Adhesive |
Description
Weatherstrip, Insert Material Vinyl, Insert Color Gray, Overall Length 90 ft, Stays Flexible to 40 Degrees to 120 Degrees F, Projection 3/32 in, Mounting Type Adhesive, Sold As Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN PRESTIGE Knob Lockset, Privacy, Knob, Grade 2 (93530-004)
- SCHLAGE COMMERCIAL Keys 35056C (35056C)
- DELTANA Full Lip Strike Plate Oil Rubbed Bronze (FLSP335U10B)
- PEMKO 74518A36 36" Residential All Aluminum Adjustable Sill Mill Aluminum (74518A36)
- FROST KING Weather Seal, Foam, Dark Gray, 3.3 ft. (AC41W)
- FROST KING Seal Garage Door 2-3/4Inx18Ft (RV18)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS7B/25)
- FROST KING BULB KERF REPLACEMENT SEAL BLK (T81BK)
- FROST KING Sponge Rubber Foam Tape, 3/8In.x10 ft., Insert Color: Black (R738A)
- FROST KING Sponge Rubber Foam Tape, 3/4In.x10 ft. (R734WA)
- NATIONAL GUARD Glazing Seal, 16.6 ft. Overall L (L-GT-116-200')
- Frost King Door Weatherstripping & Door Seals