Shop All Door Weatherstripping & Door Seals
Frost King
Weatherstrip, 20 ft, Gray
Mfr # C22H
Zoro # G5224527
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20 ft
- Mounting Type Adhesive
- Insert Color Gray
- Sold As Roll
- Stays Flexible to 10 Degrees to 140 Degrees F
Product Information
- Brand Frost King
- MFR # C22H
- Zoro # G5224527
- UPC # 077578024295
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 20 ft |
Insert Size | 1/2" Dia. |
Details
Mounting Type | Adhesive |
Insert Color | Gray |
Item | Weatherstrip |
Sold As | Roll |
Stays Flexible to | 10 Degrees to 140 Degrees F |
Insert Material | Poly Foam |
Description
Weatherstrip, Insert Material Poly Foam, Insert Color Gray, Overall Length 20 ft, Stays Flexible to 10 Degrees to 140 Degrees F, Mounting Type Adhesive, Sold As Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38871.009.0137)
- TOTALTURF 221002 Screw Hook Zinc .37 x 10 In. (TO110970)
- J.W. WINCO GN237-NI-50-50-A-GS Hinge Stainless (237-NI-50-50-A-GS)
- LAUREY 256mm Kensington Pull, Satin Brass (86704)
- FROST KING Weatherstrip, 20 ft, Gray, Insert Size: 5/8" Dia. (C23H)
- FROST KING ELITE LT DOOR REP SEAL BRN 81 (ES181B25)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS7B/25)
- FROST KING Seal Garage Door 2-3/4Inx18Ft (RV18)
- FROST KING Weatherstrip, Adjustable Insert, Rubber (V25WA)
- FROST KING Weatherstrip, 17 ft, White (M13WH)
- M-D Gasket Weatherstrip, 12 in W, 17 ft L, Vinyl, Brown (78196)
- Frost King Door Accessories