Shop All Door Weatherstripping & Door Seals
Frost King
Weatherstrip, 17 ft, White
Mfr # M13WH
Zoro # G5224405
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 ft
- Mounting Type Adhesive
- Insert Material Plastic
- Insert Color White
- Insert Size 7/8"
Product Information
- Brand Frost King
- MFR # M13WH
- Zoro # G5224405
- UPC # 077578011516
- Country of Origin China
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 17 ft |
Insert Size | 7/8" |
Overall Width | 7/8 in |
Details
Item | Weatherstrip |
Mounting Type | Adhesive |
Insert Material | Plastic |
Insert Color | White |
Stays Flexible to | 10 Degrees to 140 Degrees F |
Sold As | Roll |
Description
Weatherstrip, Insert Material Plastic, Insert Color White, Overall Length 17 ft, Overall Width 7/8 in, Stays Flexible to 10 Degrees to 140 Degrees F, Mounting Type Adhesive, Sold As Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 14 3/4-in. W x 71-in. H Mid-America Vinyl, Williamsburg Double Panel Shutters, 004 - Wedgewood Blue (00021471004)
- BEA Square Switch, Press to Operate Door (10PBS45POD)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 x M101C x 689 A5)
- AMERICAN GARAGE DOOR SUPPLY Control Station, Surface Mount, 2 Button (PBS2)
- FROST KING Closed Cell Backer Rod, 3/4 in. x 20 ft. Weatherstrip (C24H)
- FROST KING White Plastic Seal For Doors 7 ft. L X 1 in. (DS7W/25)
- FROST KING Spnge Rubber Foam Tape, 3/8In.x10 ft. (R738WHA)
- FROST KING Weather Seal, Vinyl, 3.5 ft. (AC43H)
- FROST KING Elite Choice Brown Rubber Weather Seal For Door Jambs 84 in. L X 0.75 in. (ES184B)
- FROST KING Weatherstrip, Adjustable Insert, Rubber (L346)
- NGP Smoke Seal, 8 ft., Charcoal, TPE Rubber (5020C-96)
- Frost King Door Bottoms, Thresholds & Seals