Shop All Door Weatherstripping & Door Seals
Frost King
Weatherstrip, 17 ft, White, Hardware: Included
Mfr # V18WH
Zoro # G5224493
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 ft
- Overall Width 1/2 in
- Insert Material Vinyl
- Insert Size 1/2" x 1/4"
- Stays Flexible to 10 Degrees to 120 Degrees F
Product Information
- Brand Frost King
- MFR # V18WH
- Zoro # G5224493
- UPC # 077578019246
- Country of Origin China
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 17 ft |
Overall Width | 1/2 in |
Insert Size | 1/2" x 1/4" |
Details
Item | Weatherstrip |
Insert Material | Vinyl |
Stays Flexible to | 10 Degrees to 120 Degrees F |
Mounting Type | Nail, Tack or Staple |
Sold As | Roll |
Hardware | Included |
Insert Color | White |
Description
Weatherstrip, Insert Material Vinyl, Insert Color White, Overall Length 17 ft, Overall Width 1/2 in, Stays Flexible to 10 Degrees to 120 Degrees F, Mounting Type Nail, Tack or Staple, Hardware Included, Sold As Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch Satin Chrome (RCA336U26D)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 15/64 OD, PK6 (1NAH5)
- PRIMELINE TOOLS Standard Hinge, #4 Position with Fasteners, 3 in. Wide (Single Pack) (GD 52107)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior (5TUN6)
- FROST KING 5/8"W x 3/16"H x 17'L, Felt Weatherseal, Gray (S258/17H)
- FROST KING Weatherseal, 17 ft., Gray, Felt (S214/17H)
- FROST KING Weatherstrip, 20 ft, Gray (C22H)
- FROST KING Wthrseal Wtrprf 17'X3/16 (V443BH)
- FROST KING Weatherstrip, 20 ft, Gray, Insert Size: 5/8" Dia. (C23H)
- FROST KING Caulk Saver, Polyfoam, Gray, 350 ft. (C21CP)
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black (700NA-36)
- Frost King Door Weatherstripping & Door Seals