Shop All Rubber Edge Trim Seals
Frost King
Weatherseal, Ribbed, 10 ft., White, EPDM
Mfr # V27WA
Zoro # G5224475
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ribbed
- Length 10 ft.
- Overall Height 5/16 in
- Overall Width 9/16 in
- Material EPDM
Product Information
- Brand Frost King
- MFR # V27WA
- Zoro # G5224475
- UPC # 077578050423
- Country of Origin China
- Category Rubber Edge Trim Seals
Dimensions
Length | 10 ft. |
Overall Height | 5/16 in |
Overall Width | 9/16 in |
Insert Size | 9/16" x 5/16" |
Overall Length | 10 ft |
Width | 9/16 |
Width (In.) | 19/32 |
Details
Style | Ribbed |
Material | EPDM |
Sold As | Roll |
Insert Material | EPDM |
Insert Color | White |
Stays Flexible to | 10 Degrees to 140 Degrees F |
Item | Draft Seal |
Color | White |
Description
Draft Seal, Overall Length 10 ft, Overall Width 9/16 in, Overall Height 5/16 in, Color White, Insert Color White, Insert Material EPDM, Material EPDM, Sold As Roll, Stays Flexible to 10 Degrees to 140 Degrees F, Product Type Draft Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-243)
- ZORO SELECT Flat, Copper, 110, 1/8 x 2 In, 1 Ft L (CUREC00083)
- E. JAMES Rubber Cord, Silicone, 5/16 In, 10 Ft. (SCSSIL-5/16-10)
- ZORO SELECT White PTFE Sheet Stock 60" L x 24" W x 0.125" Thick (G15-125F-24X5)
- FROST KING Weatherseal, 10 ft., Gray, EPDM (V27GA)
- FROST KING Weatherstrip, D-Shaped, Adjustable Insert, Rubber (V25BK)
- ZORO SELECT Weatherstrip, White, Length 10 ft. (5MFK8)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 25 ft. (X110HT-25)
- TRIM-LOK Rubber Edging, 1/4" H, 10 ft L, 5/16" W (X2003-10)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X101BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109BT-100)
- Frost King Rubber Edge Trim Seals