Shop All Door Weatherstripping & Door Seals
Frost King
Weather Seal, White, 4.90"L x 25/64"W x 7/8"H
Mfr # 1700/17
Zoro # G2416858
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 204 in
- Color White
- Overall Height 7/8 in
- Overall Width 3/8 in
Product Information
- Brand Frost King
- MFR # 1700/17
- Zoro # G2416858
- UPC # 077578060408
- Country of Origin China
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 204 in |
Overall Height | 7/8 in |
Overall Width | 3/8 in |
Details
For Use With | Doors |
Color | White |
Sold As | Each |
Material | Polyethylene |
Item | Weather Seal |
Description
Weather Seal, Overall Length 204 in, Overall Width 3/8 in, Overall Height 7/8 in, Color White, For Use With Doors, Material Polyethylene, Sold As Each, Product Type Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- SECURITRON Electromagnetic Lock Power Supply (AQL104-R8E1)
- MEDECO MEDECO:BiLevel 1" Mortise Cylinder - Gold (10J0100-05-DLT-ZO2)
- CAL-ROYAL BA Design Entry Knob Lock, 2-3/8 Backset, ASA Strike, Schlage C Keyway, US32D Satin Stainless (BA00-32D-2-3/8)
- FROST KING Caulk Saver, Polyfoam, Gray, 250 ft. (C22CP)
- FROST KING 1/4"T X 5/16"W X 17'L EPDM TP (V25GA)
- FROST KING Switch Plate And Outlet (OS12H)
- FROST KING Weatherstrip, 17 ft, White, Hardware: Included (V18WH)
- FROST KING Cover Ac Outside 18X27X22X6Mil (AC3H)
- FROST KING Spnge Rubber Foam Tape, 1/2Inx10 ft, 8 mil (R512H)
- M-D Weathrstrp Rubber 17'Brn (02592)
- Frost King Door Weatherstripping & Door Seals