Shop All Window Air Conditioner Accessories
Frost King
Weather Seal Kit, 32" H, 4-1/8" W
Mfr # AC12H
Zoro # G2478058
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Window Air Conditioners
- Depth 2 1/8 in
- Height 32 in
- Width 4 1/8 in
- Includes (1) Set of Pre-cut Window AC Foam Weatherseal
Product Information
- Brand Frost King
- MFR # AC12H
- Zoro # G2478058
- UPC # 077578030722
- Country of Origin United States
- Category Window Air Conditioner Accessories
Dimensions
Depth | 2 1/8 in |
Height | 32 in |
Width | 4 1/8 in |
Details
Item | Weather Seal Kit |
For Use With | Window Air Conditioners |
Includes | (1) Set of Pre-cut Window AC Foam Weatherseal |
Description
Weather Seal Kit, For Use With Window Air Conditioners, Height 32 in, Width 4 1/8 in, Depth 2 1/8 in, Includes (1) Set of Pre-cut Window AC Foam Weatherseal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME TRADELINE SWITCHING RELAY 120V 50/60HZ (RA832A1066)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2021-0600-4050)
- OATEY FLASHING ALUM 1-1/2-3"" (12945)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (41-412)
- FROST KING Air Conditioner Bracket, 5"H x 19-1/2"W (ACB160H)
- FROST KING Insulating Side Panel, 18" H, 9" W (AC14H)
- FROST KING Insulating Side Panel Kit, 21" H, 12" W (AC18H)
- FROST KING Weather Seal, 42" H, 1-1/4" W (AC42H)
- FROST KING Air Conditioner Cover, 25" H, 17" W (AC9H)
- FROST KING Air Conditioner Cover, 28" H, 20" W (AC5H)
- M-D A/C Round Cover 34X30 (03426)
- Frost King Window Air Conditioner Accessories