Shop All Window Air Conditioner Accessories
Frost King
Weather Seal, 42" H, 2-1/4" W
Mfr # AC43/14
Zoro # G2477960
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Large Window Air Conditioners
- Depth 2 1/4 in
- Height 42 in
- Width 2 1/4 in
- Includes (1) Piece of 2 1/4 in x 2 1/4 in x 42 in of Grey Weatherseal for Air Conditioners
Product Information
- Brand Frost King
- MFR # AC43/14
- Zoro # G2477960
- UPC # 077578030401
- Country of Origin United States
- Category Window Air Conditioner Accessories
Dimensions
Depth | 2 1/4 in |
Height | 42 in |
Width | 2 1/4 in |
Details
Item | Weather Seal |
For Use With | Large Window Air Conditioners |
Includes | (1) Piece of 2 1/4 in x 2 1/4 in x 42 in of Grey Weatherseal for Air Conditioners |
Description
Weather Seal, For Use With Large Window Air Conditioners, Height 42 in, Width 2 1/4 in, Depth 2 1/4 in, Includes (1) Piece of 2 1/4 in x 2 1/4 in x 42 in of Grey Weatherseal for Air Conditioners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1037488S Heat Element (Single (B1037488S)
- QMARK 48" Electric Baseboard Heater, Gray, 750/1000W, 208/240V (3UH10)
- COZY Portable Electric Heater, 200w, 120V AC, 1 Phase (CL-2)
- AMERICRAFT MFG Global Industrial„¢ Wire Safety Fan Guard for 42" Duct Fans (MCG-42)
- FROST KING Weather Seal, 40" H, 5" W (AC41WX)
- FROST KING Air Conditioner Bracket, 5"H x 19-1/2"W (ACB160H)
- FROST KING Weather Seal, 42" H, 1-1/4" W (AC42H)
- FROST KING Air Conditioner Cover, 28" H, 20" W (AC5H)
- FROST KING Air Conditioner Cover, 25" H, 17" W (AC9H)
- FROST KING AC COVER SQ GRY 30""X34"" (CC32XH)
- COMFORT-AIRE RADS81Q Room Air Conditioner, 115 V, 60 Hz, 8000 Btuhr Cooling, 12 EER, 585553 dB, White (RADS-81Q/R/81RO1)
- Frost King Window Air Conditioner Accessories