Shop All Window Air Conditioner Accessories
Frost King
Weather Seal, 42" H, 1-1/4" W
Mfr # AC42H
Zoro # G2477988
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Small Window Air Conditioners
- Height 42 in
- Depth 1 1/4 in
- Width 1 1/4 in
- Includes (1) Piece of 1 1/4 in x 1 1/4 in x 42 in of Grey Weatherseal for Air Conditioners
Product Information
- Brand Frost King
- MFR # AC42H
- Zoro # G2477988
- UPC # 077578030418
- Country of Origin United States
- Category Window Air Conditioner Accessories
Dimensions
Height | 42 in |
Depth | 1 1/4 in |
Width | 1 1/4 in |
Overall Width | 1 1/4 in |
Insert Size | 1-1/4" x 1-1/4" |
Overall Length | 3.5 ft |
Overall Height | 1 1/4 in |
Details
Item | Weather Seal |
For Use With | Small Window Air Conditioners |
Includes | (1) Piece of 1 1/4 in x 1 1/4 in x 42 in of Grey Weatherseal for Air Conditioners |
Material | Foam |
Sold As | Each |
Insert Color | Black |
Insert Material | Polyurethane Foam |
Color | Dark Gray |
Description
Weather Seal, For Use With Small Window Air Conditioners, Height 42 in, Width 1 1/4 in, Depth 1 1/4 in, Includes (1) Piece of 1 1/4 in x 1 1/4 in x 42 in of Grey Weatherseal for Air Conditioners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Duct O-Ring, 10 in Duct Dia, Rubber, 10" W, 10" L (8010000984)
- GAF LOUVER WHT ALUM 18""X24"" (DA1824W)
- BROAN Ceiling Bathroom Fan, 100 cfm cfm, 4 in Duct Dia., 120V AC, Yes (696)
- CARRIER Motor, 1/3 HP, 208-230V, 1-Phase, 1100 rpm (HC39GE241)
- FROST KING Weather Seal, 40" H, 5" W (AC41WX)
- FROST KING Insulating Side Panel, 18" H, 9" W (AC14H)
- FROST KING Air Conditioner Cover, 28" H, 20" W (AC5H)
- FROST KING AC FILTER 3/16""X15""X24"" (F1524)
- FROST KING Weather Seal Kit, 32" H, 4-1/8" W (AC12H)
- FROST KING Air Conditioner Cover, 28" H, 20" W (AC11H)
- OCEAN AIRE Hose Adapter (large) for OWC 36's & 60's (HA-LGQC)
- Frost King Window Air Conditioner Accessories