Shop All Electric Water Heaters
Frost King
Water Heater Insulation Blanket
Mfr # SP57/11C
Zoro # G6065744
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 75 in
- Material of Construction Fiberglass
- Application Straight Cuts in Metal, Pipe and Steel, Used in Rescue Work
- For Use With Up to 60 gal Water Heaters
- Features 3 in Thickness, Insulation R10
Product Information
- Brand Frost King
- MFR # SP57/11C
- Zoro # G6065744
- UPC # 077578023946
- Country of Origin China
- Category Electric Water Heaters
Dimensions
Overall Length | 75 in |
Width (In.) | 48 in |
Length (In.) | 75 in |
Connection Size | 3/4" |
Height (In.) | 3 in |
Overall Width | 48 in |
Details
Item | Water Heater Insulation Blanket |
Material of Construction | Fiberglass |
Application | Straight Cuts in Metal, Pipe and Steel, Used in Rescue Work |
For Use With | Up to 60 gal Water Heaters |
Features | 3 in Thickness, Insulation R10 |
Connection Type | NPT |
Standards | ASHRAE |
Includes | Roll of Plastic Tape |
For Maximum Tank Capacity | 60 gal |
Material | Vinyl-Backed Fiberglass |
Insulation Thickness | 3 in |
R Value | 10 |
For Heater Power Type | Electric, Gas, Oil |
Description
Water Heater Insulation Blanket, For Maximum Tank Capacity 60 gal, Insulation Thickness 3 in, Overall Length 75 in, Overall Width 48 in, For Heater Power Type Electric, Gas, Oil, Includes Roll of Plastic Tape, Material Vinyl-Backed Fiberglass, R Value 10, Standards ASHRAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Insulated Strut Clamp, 1 In. Copper Tube (CCC0112)
- KOHLER Iron/Tones 17" X 18-3/4" X 8-1/4" Top, Undermount Mount, 0 Hole (6584-0)
- ZORO SELECT 1/4" FNPT Galvanized 45 Degree Elbow (5P831)
- ZORO SELECT Tubing, Nylon, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1574)
- RHEEM 36 gal, Electric Water Heater, Single, Three Phase (ELDS40-TB)
- RELIANCE WATER HEATERS 40GAL Elec WTR Heater (6-40-EORT 110)
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, Single, Three Phase (ES85-18-G)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, Single, Three Phase (ES120-24-G)
- RHEEM 80 gal, Electric Water Heater, Single, Three Phase (ELD80-TB 480V)
- RELIANCE WATER HEATERS 28GAL Elec WTR Heater (6 30 EOLS100)
- RHEEM 120 gal, Electric Water Heater, Single, Three Phase (ELD120-TB 480V)
- Frost King Electric Water Heaters