Shop All Door Weatherstripping & Door Seals
Frost King
Sponge Rubber Foam Tape, 3/4In.x10 ft.
Mfr # R734WA
Zoro # G5228194
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 ft
- Color White
- Insert Color White
- Insert Size 3/4" x 7/16"
- Overall Width 3/4 in
Product Information
- Brand Frost King
- MFR # R734WA
- Zoro # G5228194
- UPC # 077578012483
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Insert Size | 3/4" x 7/16" |
Overall Width | 3/4 in |
Overall Height | 7/16 in |
Length | 10 ft. |
Width | 3/4 |
Details
Color | White |
Insert Color | White |
Material | Sponge Rubber |
Item | Adhesive Foam Seal |
Insert Material | Rubber Foam |
Description
Adhesive Foam Seal, Overall Length 10 ft, Overall Width 3/4 in, Overall Height 7/16 in, Color White, Material Sponge Rubber, Product Type Adhesive Foam Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 48 in. Duranodic Touch Bar Fire Rated Exit Device (TH1100EDTBARDU48F)
- HICKORY HARDWARE Appliance Pull 8 Inch Center to Center (P3006-BI)
- RANDALL 3' Aluminum Adjustable Door Bottom Weatherstrip for 1 3/8" & 1 3/4" Thick Doors for Gaps 1/2" to 1 1/4" (White) (3 FT V-6-WH)
- STRYBUC Patio Door Handle Set Keyed (13-291BK)
- FROST KING SEAM BIND GLD 1-1/4""X3' (H433FB/3A)
- FROST KING Elite Choice White Rubber Weather Seal For Door Jambs 84 in. L X 0.625 in. (ES184W)
- FROST KING Weatherseal 17' Chrcl (V215GH)
- FROST KING Insulator Window Kit 62X210Ft (V95)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS7B/25)
- FROST KING Spnge Rubber Foam Tape, 3/8Inx10 ft, 8 mil, Insert Color: Black (R538H)
- RANDALL Streamline Pattern Door Stop Set, with (Tan) Q-Lon Weatherstrip Top and Sides (WV-97-T)
- Frost King Door Accessories