Shop All Door Weatherstripping & Door Seals
Frost King
Sponge Rubber Foam Tape, 1/2In.x10 ft.
Mfr # R930H
Zoro # G5224292
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 ft
- Color Black
- Insert Color Black
- Insert Material Rubber Foam
- Overall Width 1/2 in
Product Information
- Brand Frost King
- MFR # R930H
- Zoro # G5224292
- UPC # 077578012254
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Overall Width | 1/2 in |
Insert Size | 1/2" x 9/16" |
Overall Height | 9/16 in |
Length | 10 ft. |
Width | 1/2 |
Details
Color | Black |
Insert Color | Black |
Insert Material | Rubber Foam |
Item | Adhesive Foam Seal |
Material | Sponge Rubber |
Description
Adhesive Foam Seal, Overall Length 10 ft, Overall Width 1/2 in, Overall Height 9/16 in, Color Black, Material Sponge Rubber, Product Type Adhesive Foam Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREEN TIGHT Roller Tool Scrn/Spln W/Blade (ROLLERKNIFE)
- HEXARMOR XP450A, Blue (16-14002)
- PHIFER WIRE Screen Alum 24X100 Brite (3000727)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF040-013)
- FROST KING Elite Choice White Rubber Weather Seal For Door Jambs 84 in. L X 0.625 in. (ES184W)
- FROST KING Insulator Window Kit 62X210Ft (V95)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS7B/25)
- FROST KING Closed Cell Backer Rod, 3/4 in. x 20 ft. Weatherstrip (C24H)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS17H)
- FROST KING Weatherstrip, Adjustable Insert, Rubber (L346)
- FROST KING Weatherstrip, 17 ft, Brown (V18BH)
- Frost King Door Accessories